41 - Metric offset mixed wrenches
Opening | 24 |
---|---|
Length | 302 mm |
Logistic Weight | 410 g |
---|---|
Packaged dimensions (D x W x H) | 318x50x30 mm |
Package weight | 409 g |
Opening | 24 |
Length | 302 mm |
Weight | 415 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days