FACOM RING WRENCH 55.12AVSE

55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series

See technical information
References
Facom:55.12AVSE
Rubix:1234111
EAN:3148511123218
brand logo
Technical specifications
Opening12
Length165 mm
Typebox wrench
See all Specifications

Product details : FACOM RING WRENCH 55.12AVSE


55.AVSE - Insulated double offset polygonal wrench 1,000 volts VSE series
-Eye with OGV ® profile.
- Insulation with "safety" colour coding.

Technical specifications


Attributes
Logistic Weight121 g
Packaged dimensions (D x W x H)175x30x25 mm
Package weight121 g
Opening12
Length165 mm
Typebox wrench
Finishinginsulated
Show UNSPSC/ECL@SS
£ 29.05 excl. VAT
/ Each
£ 34.86 incl. VAT
  • Delivery usually within ( 14 ) days