STAHLWILLE 3501072 1/2 INCH DRIVE X 2 AF HD CROW-FOOT
540a HD Crowfoot wrench heavy-duty
See technical informationSee documentsReferences
Stahlwille:03501072
Rubix:4527181
EAN:4018754198184



Documents
Product details : STAHLWILLE 3501072 1/2 INCH DRIVE X 2 AF HD CROW-FOOT
for particularly high loads, e.g. screwing into
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
stainless steel. Full use of the wrench fork in combination
with a standard ratchet.
Warning! Modification of the torque wrench adjustment values, chrome-plated. Supplied without ratchet.
new references for CFM 56 LEAP engines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x90x89 mm |
|---|---|
| Logistic Weight | 505 g |
| Length | 89 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 143.44 excl. VAT
/ Each
£ 172.13 incl. VAT
- Usually arrives within 14 working days
