References
Gedore:4 8x9
Rubix:122A2735
Manufacturer :6053010
EAN:4010886605301

Product details : GEDORE 8X9MM FLAT RING SPAN 4 8X9
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 8x9 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Opening | 8x9 |
| Length | 114 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
- Delivery usually within ( 8 ) days
