44 - Metric open-end spanners.
Opening | 16x17 |
---|---|
Length | 210 mm |
Logistic Weight | 145 g |
---|---|
Packaged dimensions (D x W x H) | 200x37x6 mm |
Package weight | 148 g |
Opening | 16x17 |
Length | 210 mm |
Weight | 148 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days