FACOM DOUBLE HEX PIPE 30MM SOC 76.30


76 – metric pipe wrenches with forged ends 12-sided x hex

References
facom:76.30
rubix:1235363
ean:3148511210208
brand logo
brand logo
Technical specifications
Opening30
Length310 mm
See all Specifications

Product details : FACOM DOUBLE HEX PIPE 30MM SOC 76.30


76 – metric pipe wrenches with forged ends 12-sided x hex
- Pipe wrenches: for powerful (un)tightening.
- Short Head 12-sided for 30° and long hex head.
- Short head bore for threaded rods.
- Metric dimensions: from 6 to 38 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight1274 g
Packaged dimensions (D x W x H)320x90x40 mm
Package weight1328 g
Opening30
Length310 mm
Weight1300 g
FinishingSatin/Chrome
Number of sides12
TypePipe wrench
Show UNSPSC/ECL@SS
£ 67.90 excl. VAT
/ Each
£ 81.48 incl. VAT
  • Usually arrives within 14 working days