40.LA - Long mixed wrenches in inches
Opening | 3/4 |
---|---|
Length | 329 mm |
Logistic Weight | 267 g |
---|---|
Packaged dimensions (D x W x H) | 330x45x16 mm |
Package weight | 267 g |
Opening | 3/4 |
Length | 329 mm |
Weight | 240 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days