Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TW 23 3/4IN W HEX X 7/8 W HEX X 7IN LONG BOX SPANNER
MELFORM MEL TW 23 3/4IN W HEX X 7/8 W HEX X 7IN LONG BOX SPANNER
Double Ended Box Spanner (Whitworth) Range
References
melco:
TW23
rubix:
046671
Technical specifications
Opening
23
Length
175
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TW 23 3/4IN W HEX X 7/8 W HEX X 7IN LONG BOX SPANNER
Spanner sizes are determined by the size of the thread on the bolt or stud. Sizes given are BS 2558 grade B.
Technical specifications
Attributes
Opening
23
Length
175
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.65
excl. VAT
/
Each
£
18.78
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
WERA 020263 6002 JOKER DOUBLE OPEN-ENDED WRENCH 27 X 32MM
KNIPEX 980309 NUT DRIVERS WITH HANDLE 237MM
FACOM 126.A120 PIN WRENCH 126A.120
FACOM 98B.8 TEE SOCKET WRENCH 8MM
GEDORE CROWSFOOT SPANNER 3114 17
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 16MM 865407
FACOM 76.15SLS ANGLED 12 POINT SOCKET WRENCH 15MM - SAFETY LOCK SYSTEM
FACOM 12MM DOE MIDGET SPANNER 34.12
STAHLWILLE 40083636 COMBINATION SPANNER 36MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 15MM
GEDORE 20MM COMBI SPANNER 7 20
BAHCO 1931M-13 OPEN END WRENCH
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
BRITOOL EXPERT FLARE NUT WRENCH 12X14MM