FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 10MM
Short Comb Ratcheting Wrench
See technical informationSee documentsReferences
Facom:467BS.10
Rubix:80981803
EAN:3662424065873



Documents
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 10MM
Strengths
•Extra-short handle ratchet combination wrenches: ideal in highly dense zones
Compact ratchet mechanism and reversible by lever
Compact ratchet mechanism and reversible by lever
Technical specifications
Attributes
| Opening | 22.7 |
|---|---|
| Length | 95.5 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 16.89 excl. VAT
/ Each
£ 20.27 incl. VAT
- In stock: Next day delivery
