References
Gedore:400 10x11
Rubix:80048653
Manufacturer :6057270
EAN:4010886605721

Product details : GEDORE 400 10X11 400 9 X 11 BRAKE 6057270
Flare nut spanner open hexagon 10x11 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Opening | 10x11 |
| Length | 150 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.43 excl. VAT
/ Each
£ 26.92 incl. VAT
- Delivery usually within ( 8 ) days
