FACOM 76.14SLS ANGLED 12 POINT SOCKET WRENCH 14MM - SAFETY LOCK SYSTEM


76.SLS - Open-end pipe wrenches, forged, 12-panel x 6-panel metric - SLS

References
facom:76.14SLS
rubix:2588599
ean:3662424051845
brand logo
brand logo
Technical specifications
Opening14
Length160 mm
See all Specifications

Product details : FACOM 76.14SLS ANGLED 12 POINT SOCKET WRENCH 14MM - SAFETY LOCK SYSTEM


R.RCK - 1/4 locking extension sockets
- Safety: locking mechanism, no risk of losing sockets. Convenient: knurled design for easy handling.
- Presentation: bright chrome.

Technical specifications


Attributes
Opening14
Length160 mm
FinishingSatin/Chrome
Number of sides12
TypePipe wrench
Show UNSPSC/ECL@SS
£ 62.61 excl. VAT
/ Each
£ 75.13 incl. VAT
  • Usually arrives within 14 working days