STAHLWILLE 42050030 STRIKING FACE RING WRENCH 30MM
4205 series striking face ring spanners
See technical informationSee documentsReferences
Stahlwille:42050030
Rubix:2018322
EAN:4018754024100



Documents
Product details : STAHLWILLE 42050030 STRIKING FACE RING WRENCH 30MM
DIN 7444
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x51,5x190 mm |
|---|---|
| Logistic Weight | 400 g |
| Opening | 51.5 |
| Length | 190 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 44.22 excl. VAT
/ Each
£ 53.06 incl. VAT
- Usually arrives within 14 working days
