GEDORE 25MM COMBI SPANNER 7 25
Ring impact spanner wrench equal wrench size - 7
See technical informationReferences
Gedore:7 25
Rubix:118A3646
Manufacturer :6092340
EAN:4010886609231

Product details : GEDORE 25MM COMBI SPANNER 7 25
Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 25 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Opening | 25 |
| Length | 290 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
- Delivery usually within ( 8 ) days
