Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
Attachable-ring-wrench-key heavily bent 2 A
References
gedore:
2 A 34
rubix:
80087243
manufacturer :
6030150
ean:
4010886603017
Technical specifications
Opening
34
Length
235
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2 A 34 SINGLE RING SPANNER 34MM 6030150
Single ended ring spanner offset 34 mm Heavy-duty pattern for highest torques GEDORE vanadium steel 31CrV3, chrome-plated Special sizes available on request
Technical specifications
Attributes
Logistic Weight
748
g
Opening
34
Length
235
mm
Weight
748
g
Finishing
chromed
Type
box wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.91
excl. VAT
/
Each
£
83.89
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM
FACOM O/E SPANNER 105.230
WERA 073273 JOKER WRENCH RATCHET COMBI 13MM SB
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 24MM
BAHCO 28M-8 DOUBLE END SOCKET WRENCH
GEDORE 2 21X24 RING SPANNER 6025820 21 X 24MM
7XL13 L/S 13MM COMB SPANNER
FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW
BRITOOL EXPERT HINGED HOYES WRENCH 32 - 76MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 27MM
FACOM O/END WREN 44.5/8X11/16
FACOM 101.15GPB 15 BI-MATERIAL QUICK ADJUST AW
FACOM 101.8G ADJUSTABLE WR. 8 QUICK ADJUST PLASTIC
BRITOOL EXPERT COMBINATION WRENCH 27MM