References
Expert:E113506
Rubix:2014892
EAN:3258951135068



Product details : EXPERT ANG/BOX WRENCH 10MM
ISO 691 - ISO 2236
Allows work on long threaded rods.
Passage hole allows use of a spindle.
Finish: chrome-plated, high-gloss.
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 118 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Delivery usually within ( 14 ) days