STAHLWILLE 03490056 1/2 INCH DRIVE X 1.1/4 AF CROW-RING

440a series CROW-RING spanners

See technical informationSee documents
References
Stahlwille:03490056
Rubix:4527129
EAN:4018754008452
brand logo
Technical specifications
Length62.5 mm
Typecrow foot wrench
See all Specifications
Documents

Product details : STAHLWILLE 03490056 1/2 INCH DRIVE X 1.1/4 AF CROW-RING


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x48x62 mm
Logistic Weight137 g
Length62.5 mm
Typecrow foot wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 69.94 excl. VAT
/ Each
£ 83.93 incl. VAT
  • Usually arrives within 14 working days