GEDORE SLOGGING SPANNER 306 2.5/8AF


Ring impact wrench 306 (AF) - inch size

References
gedore:306 2.5/8AF
rubix:122A2740
manufacturer :6480430
ean:4010886648049
brand logo
brand logo
Technical specifications
Opening2.5/8
Length290 mm
See all Specifications

Product details : GEDORE SLOGGING SPANNER 306 2.5/8AF



For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 2.5/8" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight2035 g
Opening2.5/8
Length290 mm
Weight2035 g
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 107.43 excl. VAT
/ Each
£ 128.92 incl. VAT
  • Usually arrives within 14 working days