Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
Metric combination spanners
References
roebuck:
865278
rubix:
209A7727
ean:
3660338196393
Technical specifications
Opening
30
Length
330
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK COMBINATION WRENCH SPANNER OPENING 30MM 865278
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Strengths
Excellent hand grip
Technical specifications
Attributes
Opening
30
Length
330
mm
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.28
excl. VAT
/
Each
£
13.54
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
24MM O/E CROWFOOT SPANNER
HOOK SPANNER 110-115
STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
STAHLWILLE 41042224 22 X 24 DE OFFSET RING SPANNER
FACOM 64.1/2X9/16 64 RATCHETING RING SPANNER 1/2 X 9/16 INCH
GEDORE 80MM RINGSLOGSPANNER 306 80
GEDORE 40-42MM HOOK WRENCH 40 Z 40-42
FACOM 467B.9 ANTI SLIP RATCHET COMBINATION SPANNER 9MM
GEDORE 26 R 16X17 TUBULAR BOX SPANNER MM
STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER
STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
ROEBUCK OPEN END WRENCH OPENING 16X17MM 865245
BRITOOL EXPERT COMBINATION WRENCH 7MM
KNIPEX 980124 RING WRENCHES CRANKED
GEDORE 40 Z 120-130 4010886633762 40Z HOOK WRENCH 120 - 130MM