References
Facom:44.JU8T
Rubix:1233887
EAN:3148515299353

Product details : FACOM OPEN ENDED SPANNER SET 44.JU8T
44 - Wrench sets with ends in inches
- Presentation: kit or box.
- Presentation: kit or box.
Technical specifications
Attributes
| Logistic Weight | 1841 g |
|---|---|
| Packaged dimensions (D x W x H) | 440x120x45 mm |
| Package weight | 1989 g |
| Number of elements | 8 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 131.62 excl. VAT
/ Each
£ 157.94 incl. VAT
- Delivery usually within ( 14 ) days
