440-Metric combination wrenches
Opening | 22 |
---|---|
Length | 248 mm |
Logistic Weight | 250 g |
---|---|
Packaged dimensions (D x W x H) | 248x48x18 mm |
Package weight | 237 g |
Opening | 22 |
Length | 248 mm |
Weight | 230 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days