References
Gedore:8 10
Rubix:120A7735
Manufacturer :6094710
EAN:4010886609477

Product details : GEDORE 10MM MIDGET SPANNER 8-10
Double ended midget spanner 10 mm With same size each end Jaws set at 15° and 75° GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 103.8 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Delivery usually within ( 8 ) days
