References
Gedore:60 CP 8
Rubix:118A1099
Manufacturer :6381020
EAN:4010886638101

Product details : GEDORE ADJUSTABLE WRENCH 60 CP 8
Adjustable spanner, open end 8" Acc. to ISO 6787 Jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel, chrome-plated, polished head
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Opening | 25 |
| Length | 202 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Delivery usually within ( 8 ) days
