References
Stahlwille:41091113
Rubix:2536153
EAN:4018754022045



Product details : STAHLWILLE 41091113 11X13MM DBL END RING STARTER
Strengths
•ISO 3318
Chrome Alloy Steel, chrome plated
Chrome Alloy Steel, chrome plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x56x151 mm |
|---|---|
| Logistic Weight | 50 g |
| Opening | 11x13 |
| Length | 150 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Usually arrives within 14 working days
