Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500028
rubix:
4527143
ean:
4018754004621
Technical specifications
Length
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500028 3/8 INCH DRIVE X 7/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
16
x
22
x
32
mm
Logistic Weight
34
g
Length
32
mm
Weight
34
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.41
excl. VAT
/
Each
£
46.09
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK ADJUSTABLE WRENCH 15 INCH PHOSPHATE
HOOK SPANNER HINGED 35-60
HOOK SPANNER 95-100
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
KNIPEX 980024 OPEN JAW WRENCHES
ROEBUCK PSM55OE OPEN END PODGER SPANNER 55MM
KNIPEX 980022 OPEN JAW WRENCHES
GEDORE RED R09100170 17MM COMBINATION SPANNER
SKF HOOK SPANNER 30-32MM HN17
FACOM 64.21X23 64 RATCHETING RING SPANNER 21 X 23MM
MELFORM MEL TA 24 1.5/16IN AF HEX X 1.1/2IN AF HEX X 7.1/2IN L SPANNER
BRITOOL EXPERT FLARE NUT WRENCH 11X13MM
GEDORE 17X19 RING SPANNER 4
GEDORE 4 13X17 NO4 FLAT RING SPANNER 13X17MM
FACOM 101.4 ADJUSTABLE WR. 4 QUICK ADJUST METAL