76 – metric pipe wrenches with forged ends 12-sided x hex
Opening | 36 |
---|---|
Length | 370 mm |
Logistic Weight | 1725 g |
---|---|
Packaged dimensions (D x W x H) | 385x95x50 mm |
Package weight | 1772 g |
Opening | 36 |
Length | 370 mm |
Weight | 1700 g |
Finishing | Satin/Chrome |
Number of sides | 12 |
Type | Pipe wrench |
Usually arrives within 14 working days