References
Bahco:6715PZ
Rubix:401A5357
EAN:7314151837525

Documents
Product details : BAHCO 6715PZ SOCKET SET 1/4
6700SM 1/4" square drive socket hex profile metric (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm)
6950 1/4" Pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6709F 1/4" socket driver for slotted head screws (0.6x4.5, 1x5.5, 1.2x8 mm)
6709PZ 1/4" socket driver for Pozidriv screws (PZ1, PZ2, PZ3)
6709M 1/4" socket driver for hex head screws (3, 4, 5, 6, 8 mm)
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
6950 1/4" Pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6709F 1/4" socket driver for slotted head screws (0.6x4.5, 1x5.5, 1.2x8 mm)
6709PZ 1/4" socket driver for Pozidriv screws (PZ1, PZ2, PZ3)
6709M 1/4" socket driver for hex head screws (3, 4, 5, 6, 8 mm)
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Plastic case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Pear Head Ratchet/Socket Drivers
Technical specifications
Attributes
| Logistic Weight | 1540 g |
|---|---|
| Number of elements | 25 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 285.50 excl. VAT
/ Each
£ 342.60 incl. VAT
- Delivery usually within ( 14 ) days
