References
Gedore:400 14x17
Rubix:118A0454
Manufacturer :6057510
EAN:4010886605752

Product details : GEDORE 6057510 SPANNER 400-14X17
Flare nut spanner open UD 14x17 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Opening | 14x17 |
| Length | 195 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.61 excl. VAT
/ Each
£ 29.53 incl. VAT
- Delivery usually within ( 8 ) days
