BAHCO 1RM-21 RATCHET COMBI SPANNER


Open-end - ring ratchet spanners metric 1RM

References
bahco:1RM-21
rubix:80394483
ean:7314150214495
brand logo
brand logo
Technical specifications
Opening21
Length290 mm
See all Specifications

Product details : BAHCO 1RM-21 RATCHET COMBI SPANNER


Open-end - ring ratchet spanners metric. Standards: ISO 1711-1 and DIN 3113. Material: high alloy quality steel. Position of the jaw: 15 degrees with a smaller head for improved accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Twelve-sided Dynamic Drive profile for a longer service life of screws and nuts. Action angle 5. Convenient toggle to change direction: left / right. Larger size and double-sided size indication for easy recognition. Chrome-plated and matte polished for high-quality surface.

Technical specifications


Attributes
Logistic Weight360 g
Opening21
Length290 mm
FinishingChromed
TypeRatchet wrench
Show UNSPSC/ECL@SS
£ 43.62 excl. VAT
/ Each
£ 52.34 incl. VAT
  • Usually arrives within 14 working days