BAHCO 6MV-6 SAFETY OPEN END WRENCH


Open End Wrench

References
bahco:6MV-6
rubix:217158
ean:7314150120833
brand logo
brand logo
Technical specifications
Opening6
Length92 mm
See all Specifications

Product details : BAHCO 6MV-6 SAFETY OPEN END WRENCH


Strengths

•Dip-coated insulation
2-Layer colour insulation coating
3-Layer colour insulation coating
For working on live equipment up to 1000 V according to IEC 60900
Made of high performance alloy steel
Opening tolerance according to ISO 691
2-3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user

Technical specifications


Attributes
Logistic Weight20 g
Opening6
Length92 mm
Weight25 g
FinishingOther
Number of sides1
TypeFlat wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 21.47 excl. VAT
/ Each
£ 25.76 incl. VAT
  • Usually arrives within 14 working days