GEDORE 1.7/8AF RINGSLOGSPAN 306

Ring impact wrench 306 (AF) - inch size

See technical information

References

Gedore:306 1.7/8AF
Rubix:122A3761
Manufacturer :6479500
EAN:4010886647950
brand logo

Technical specifications

Opening1.7/8' (af)
Length240 mm
Typebox wrench
See all Specifications

Product details : GEDORE 1.7/8AF RINGSLOGSPAN 306



For particularly heavy-duty work
Up to length 435 mm in chrome-vanadium-steel 31CrV3, from a length of 480 mm in C35 steel.
• special sizes available on request
Ring slogging spanner 1.7/8" Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised

Technical specifications


Attributes
Logistic Weight985 g
Opening1.7/8' (af)
Length240 mm
Typebox wrench
Diameter75 mm
£ 74.34 excl. VAT
/ Each
£ 89.21 incl. VAT
  • Delivery usually within ( 22 ) days