STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER

440 series CROW-RING spanners

See technical informationSee documents

References

Stahlwille:03190036
Rubix:2018500
EAN:4018754102075
brand logo

Technical specifications

Opening36
Length66.5 mm
Typecrow foot wrench
See all Specifications

Documents

Product details : STAHLWILLE 03190036 1/2 INCH DRIVE X 36MM CROW RING SPANNER


Chrome Alloy Steel

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x50x65 mm
Logistic Weight150 g
Opening36
Length66.5 mm
Typecrow foot wrench
Finishingchromed
£ 81.98 excl. VAT
/ Each
£ 98.38 incl. VAT
  • In stock: Next day delivery