BAHCO 10RM-13 RATCHET WRENCH STUBBY


Double ended ring wrenches metric Stubby design 10RM

References
bahco:10RM-13
rubix:118A7803
ean:7314153014368
brand logo
brand logo
Technical specifications
Opening13
Length108 mm
See all Specifications

Product details : BAHCO 10RM-13 RATCHET WRENCH STUBBY


Insert-ring ratchet wrenches, metric, Stubby design. Standards: ISO 3318 and DIN 3113. Material: high-alloy quality steel. Jaw position: 15o with a narrower head for better accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Action angle 5. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Convenient changeover button for changing direction of rotation: left/right. Larger and two-sided size indicator for easy recognition. Chrome plated and matte polished for high quality surface.

Technical specifications


Attributes
Logistic Weight70 g
Opening13
Length108 mm
FinishingChromed
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • Usually arrives within 14 working days