Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 894M-110 OPEN END WRENCH
BAHCO 894M-110 OPEN END WRENCH
Single Open End Wrench
References
bahco:
894M-110
rubix:
121A6903
ean:
7314151833329
Technical specifications
Opening
110
Length
1000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 894M-110 OPEN END WRENCH
Single-end wrench
15° open angle
Phosphated finish
Standard alloy steel
Standard: ISO 3318 and DIN 894
Technical specifications
Attributes
Logistic Weight
8590
g
Opening
110
Length
1000
mm
Weight
7300
g
Finishing
gunmetal
Number of sides
1
Type
flat wrench
Composition
alloy steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
460.50
excl. VAT
/
Each
£
552.60
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FAG LOCKNUT-HOOK-KM7#K LOCKNUT-HOOK-KM7
FACOM 55A.5/8X3/4 55A OFFSET RING SPANNER 5/8 X 3/4 INCH A/F
FACOM 55A.26X28 55A OFFSET RING SPANNER METRIC 26 X 28MM
GEDORE 2 30X34 6025900 30/34MM RING SPANNER
ROEBUCK 880113 COMBINATION SPANNER 1 1/8IN AF
467B.6 ANTI SLIP RATCHET COMBINATION SPANNER 6MM
BAHCO 111M-11 COMBINATION WRENCH 11MM
GEDORE 7R-9 7R COMBINATION RATCHET SPANNER 9MM
STAHLWILLE 41081922 DOUBLE ENDED SPANNER FLARENUT 19 X 22MM
GEDORE DOUBLE OPEN SPANNER 6-4X5
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 30MM
BAHCO 28M-16 DOUBLE END SOCKET WRENCH
GEDORE 8798-55 OPEN END FITTING 28 Z 55MM 28MM SPIGOT
KNIPEX 980007 OPEN JAW WRENCHES
FACOM COMBINATION WRENCH 440.3/4SR