ROEBUCK OPEN END WRENCH OPENING 18X19MM 865246
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972169
Roebuck:865246
Rubix:209A7502
EAN:3660338196096

Documents
Product details : ROEBUCK OPEN END WRENCH OPENING 18X19MM 865246
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 18x19 |
|---|---|
| Length | 220 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- In stock: Next day delivery
