FACOM COMBINATION WRENCH 440.13/16SR
440.SR - ADF Combination wrenches in inches
See technical informationReferences
Facom:440.13/16SR
Rubix:155A6648
EAN:3148518672290



Product details : FACOM COMBINATION WRENCH 440.13/16SR
440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 276 g |
|---|---|
| Packaged dimensions (D x W x H) | 232x45x20 mm |
| Package weight | 276 g |
| Opening | 13/16 |
| Length | 230 mm |
| Type | combination wrench |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 140.39 excl. VAT
/ Each
£ 168.47 incl. VAT
- Delivery usually within ( 14 ) days
