BAHCO 9031 C ADJUSTABLE WRENCH
ERGO™ Central Nut Wide Opening Jaw Adjustable Wrenches with Rubber Handle and Chrome Finish
See technical informationSee documentsReferences
Bahco:9031 C
Rubix:80990842
EAN:7314150113507

Documents
Product details : BAHCO 9031 C ADJUSTABLE WRENCH
Adjustable wrenches developed according to the scientific Ergo process
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries|The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping|Parallel jaws placed at a 15° angle provide a firm grip and best reach|Higher capacity and accessibility with wider opening jaws and shorter handle|Ultimate strength through precision hardening and high-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Opening | 38 |
| Length | 218 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 39.81 excl. VAT
/ Each
£ 47.77 incl. VAT
- Usually arrives within 14 working days
