Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK FLAT RING SLOGGING SPANNER 70MM
ROEBUCK FLAT RING SLOGGING SPANNER 70MM
Polygonal wrench for impact
References
roebuck:
6495278
rubix:
247143
ean:
3660338394348
Technical specifications
Opening
70
Length
335
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK FLAT RING SLOGGING SPANNER 70MM
High quality chrome vanadium steel.
Very high impact resistance.
Technical specifications
Attributes
Opening
70
Length
335
mm
Finishing
Chromed
Number of sides
12
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.69
excl. VAT
/
Each
£
80.03
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
BAHCO 894M-13 OPEN END WRENCH
BAHCO 6M-7-8 OPEN END WRENCH
FACOM 55A.8X9 55A OFFSET RING SPANNER METRIC 8 X 9MM
FACOM RING WRENCH 55.21AVSE
ROEBUCK 03020 1000V INSULATED ADJUSTABLE SPANNER 15IN
FACOM TEE SOCKET WR 97.12X13
ROEBUCK 880480 OFF-SET COMBINATION WRENCH 17MM
FACOM 440.21 COMBINATION WRENCH 21MM
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
STAHLWILLE 58211019 19MM OPEN END INSERT TOOL 9 X 12
BAHCO 1RM-16 RATCHET COMBI SPANNER
ROEBUCK 880471 OFF-SET COMBINATION WRENCH 8MM
BRITOOL EXPERT COMBI WRENCH 18 MM
WERA 073270 JOKER WRENCH RATCHET COMBI 10MM SB
GEDORE RED R09100180 18MM COMBINATION SPANNER