FACOM COMBINATION WRENCH 440.1P1/4SR

440.SR - ADF Combination wrenches in inches

See technical information
References
Facom:440.1P1/4SR
Rubix:155A6405
EAN:3148518738309
brand logo
Technical specifications
Length340 mm
Typecombination wrench
See all Specifications

Product details : FACOM COMBINATION WRENCH 440.1P1/4SR


440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.

Technical specifications


Attributes
Logistic Weight640 g
Packaged dimensions (D x W x H)345x65x21 mm
Package weight640 g
Length340 mm
Typecombination wrench
Finishingcopper/beryllium
Show UNSPSC/ECL@SS
£ 332.48 excl. VAT
/ Each
£ 398.98 incl. VAT
  • Delivery usually within ( 14 ) days