STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40061414
Rubix:2018350
EAN:4018754018659



Documents
Product details : STAHLWILLE 40061414 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 14MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x29x131 mm |
|---|---|
| Logistic Weight | 36 g |
| Opening | 14 |
| Length | 131 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
- In stock: Next day delivery
