Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40082929 COMBINATION SPANNER 29MM
STAHLWILLE 40082929 COMBINATION SPANNER 29MM
13 Series Combination Spanners, OPEN-BOX
References
stahlwille:
40082929
rubix:
2018269
ean:
4018754018949
Technical specifications
Opening
29
Length
330
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40082929 COMBINATION SPANNER 29MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
65
x
335
mm
Logistic Weight
420
g
Opening
29
Length
330
mm
Weight
385
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.19
excl. VAT
/
Each
£
50.63
incl. VAT
Usually arrives within 14 working days
Select variants (35)
Add to cart
Check our products from related categories
GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 6MM 865297
STAHLWILLE 40033034 30 X 34MM DOE SPANNER
GEDORE 50MM RING SPANNER 2 A 50
ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
FACOM 55A.3/8X7/16 55A OFFSET RING SPANNER 3/8 X 7/16 INCH A/F
GEDORE 10X11MM BOX SPANNER 26 R 10X11
BAHCO 8075 C ADJUSTABLE WRENCH 18IN
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 6MM 865397
MELFORM MEL TW 23 3/4IN W HEX X 7/8 W HEX X 7IN LONG BOX SPANNER
ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 150MM
STAHLWILLE 40081111 COMBINATION SPANNER 11MM
WERA 073283 JOKER WRENCH RATCHET COMBI 1/2 SB
GEDORE RING SPANNER 2 A 24
FACOM 70A.30 FLARE NUT WRENCH