Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 2 SPARE PINS 116.50E1
FACOM 2 SPARE PINS 116.50E1
116 - Sets of 2 spare tenons for keys 116
References
facom:
116.50E1
rubix:
1231311
ean:
3148511338704
Technical specifications
Length
2.5
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 2 SPARE PINS 116.50E1
116 - Sets of 2 spare tenons for keys 116
Technical specifications
Attributes
Logistic Weight
5
g
Packaged dimensions (D x W x H)
15
x
10
x
5
mm
Package weight
5
g
Length
2.5
mm
Weight
5
g
Finishing
Polished
Type
Hook spanner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.63
excl. VAT
/
Each
£
10.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 11M-11 LONG COMBINATION WRENCH 11MM
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM
ROEBUCK SS26RING SLOGGING RING SPANNER 1.5/8 A/F
GEDORE 6068040 DOUBLE OPEN ENDED SPANNER 27X32 MM
BAHCO 111M-32 COMBINATION WRENCH 32MM
GEDORE 44 8 6354990 CALIPER FACE SPANNER
BAHCO 111M-50 COMBINATION WRENCH 50MM
FACOM 64.10X11 64 RATCHETING RING SPANNER 10 X 11MM
FACOM 12 POINT METRIC COMBINATION WRENCH 21MM - SAFETY LOCK SYSTEM
STAHLWILLE 41042730 27 X 30 DE OFFSET RING SPANNER
GEDORE 2 38X42 DBLENDRINGSPAN38X42 6019690
KNIPEX 980014 OPEN JAW WRENCHES
FACOM 12 POINT METRIC COMBINATION WRENCH 6MM - SAFETY LOCK SYSTEM
FACOM 74AT.7 NUT SPINNER 7MM
WERA 073268 JOKER WRENCH RATCHET COMBI 8MM SB