Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 22MM 40102222
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 22MM 40102222
14 Series Combination Spanners, OPEN-BOX, Long
References
stahlwille:
40102222
rubix:
2536089
ean:
4018754019304
Technical specifications
Opening
22
Length
300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 22MM 40102222
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
Logistics dimensions (L x W x H)
21
x
46
x
299
mm
Logistic Weight
268
g
Opening
22
Length
300
mm
Weight
268
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.20
excl. VAT
/
Each
£
27.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GEDORE BOX SPANNER 13-15MM 26 R 13X15
STAHLWILLE 02200013 3/8 INCH DRIVE X 13MM CROW FOOT SPANNER
STAHLWILLE 11-13OESPANNER 41081113
GEDORE SLOGGING SPANNER 306 3AF
FACOM SOCKET WRENCH 76.6
FACOM 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 41MM 45.41
BRITOOL EXPERT GEARWRENCH WRENCH 12 MM
SKF HOOK SPANNER 30-32MM HN4
GEDORE SLIM SPANNER 6 38X42
BAHCO 894M-10 OPEN END WRENCH
FACOM INSULATED WRE 46.9AVSE
"PIPELINEPR A107-30 3"" RJT SPANNER"
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
GEDORE 1B-2AF 1B SERIES COMBINATION SPANNER 2 INCH A/F
ROTHENBERGER MONOBLOCK TAP SPANNER SET