References
Bahco:4415-6.00
Rubix:401A8054
EAN:7314150394333





Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : BAHCO 4415-6.00 HSS-R DRILL
Size 1 mm up to 4 mm, two drills in each tube
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Rolled flute with high elasticity and a low risk of breakage due to manufacturing process
Oxide coating reduces wear still with good and rapid chip removal
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron and alloy steel
Manufactured to DIN 338
Strengths
HSS-R Drill Bits for Metal
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Delivery usually within ( 14 ) days