Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Adapter for portable electrical equipment
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
"WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
Adapter for portable electrical equipment Wera
References
wera:
05042750001
rubix:
80121068
ean:
4013288008022
Product details
Technical specifications
Product details : "WERA 042750 784A/1 ADAPTOR Q-REL 1/4"" SQ-1/4"" HEX/30MM"
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STARRETT A5 EXTENTION FOR A1 AND A2 ARBORS 300MM
STAHLWILLE 02470028 ADAPTOR 3/8 DRIVE X 7/16 INCH
STAHLWILLE 02470034 ADAPTOR 3/8 DRIVE X 9/16 INCH
STAHLWILLE 02181010 3/8 INCH SQUARE DRIVE ADAPTOR 10MM
DEWALT DT7508-QZ 1/2IN SQ DR BIT ADAPTOR TO 1/4IN HEX FEMALE
STAHLWILLE 02470036 ADAPTOR 3/8 DRIVE X 5/8 INCH
STAHLWILLE 02470016 ADAPTOR 3/8 DRIVE X 1/4 INCH
BOSCH 2608551107 2.608.551.107 IMPACT CONTROLLER FOR SOCKET
STAHLWILLE 02470024 ADAPTOR 3/8 DRIVE X 3/8 INCH
ROHM SDS ADAPTOR 1/2 X 20 THREAD 547600
BOSCH 2608572105 REPLACEMENT CHUCK FOR GSB13RE 110V
BOSCH 2608598123 SDS-PLUS CHUCK ADAPTER
STAHLWILLE 02470032 ADAPTOR 3/8 DRIVE X 1/2 INCH
STAHLWILLE 02181013 3/8 INCH SQUARE DRIVE ADAPTOR 13MM
STAHLWILLE 02181007 3/8 INCH SQUARE DRIVE ADAPTOR 7MM