Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01350025 1/4 INCH DRIVE X T25 TORX SOCKET
STAHLWILLE 01350025 1/4 INCH DRIVE X T25 TORX SOCKET
44KTX Screwdriver Sockets, Torx - 1//4 in Sq Drive
References
stahlwille:
01350025
rubix:
2018412
ean:
4018754001170
Technical specifications
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T25
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01350025 1/4 INCH DRIVE X T25 TORX SOCKET
For inside Torx screws, Chrome Alloy Steel, chrome plated.
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
28
mm
Imprint size
T25
Model
44KTX
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.77
excl. VAT
/
Each
£
11.72
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T45 1/2 INCH
GEDORE ITX 30 T40 ITX30 SCREWDRIVER BIT SOCKET TORX T40 3/8 INCH
FACOM SOCKET D.34B7L
STAHLWILLE X/LONG 5MMHEX KEY IN 1/2 DRIVE SOCKET 2054/5
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
GEDORE 19MM IN-HEXSOCKET 1D IN 21 19
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T55
STAHLWILLE 02100030 3/8 INCH DRIVE X T30 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
STAHLWILLE 44 A 7/64 1/4 INCH DRIVE X INHEX SOCKET
STAHLWILLE 01350009 1/4 INCH DRIVE X T9 TORX SOCKET