Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
Screwdriver bit socket Expert
References
expert:
E030908
rubix:
2517560
ean:
3258950309088
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
12 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
12 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
GEDORE ITX 32 T70 3/4 INCH DRIVE TORX ITX-32-T70
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
GEDORE 1/2IN-HEXSOCKET1/2D IN 19 1/2AF
FACOM SOCKET D.34B16L
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 10MM
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
GEDORE 10MM1/2DRHEXBALLSKT IN 19 K 10
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
FACOM 10MM INHEX 1/2 DRIVE IMPACT SOC NSHM.10
FACOM SOCKET SV.10LB
STAHLWILLE 05100100 3/4 INCH DRIVE X T100 INT.TORX SOCKET
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
STAHLWILLE 03050004 1/2 INCH DRIVE X 4MM INHEX SOCKET