Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
Screwdriver bit socket Expert
References
expert:
E031904
rubix:
2517451
ean:
3258950319049
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
7 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET
GEDORE 1/2DR 12MMHEXBALLSKT IN 19 LK 12-140
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T10 1/4 INCH
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
FACOM STM.6 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
FACOM SXM45 SXM TORX BIT SOCKET 1/2 INCH DRIVE T45
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 22MM LONG
GEDORE 6MML INHEXSOCKET1/2D IN19L-6-90
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
"WERA 003823 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 7/60MM ZYKLOP"
GEDORE 1/8AF 3/8DR INHEXSKT IN 30
FACOM BIT SV.10B
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
STAHLWILLE 05050022 3/4 DRIVE X 22MM INHEX SOCKET