Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880256 3/8IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
ROEBUCK 880256 3/8IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
Socket
References
roebuck:
880256
rubix:
226A9000
ean:
3660338336812
Technical specifications
Square drive adapter
3/8
''
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880256 3/8IN DRIVE HEX /6 POINT 13/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
28
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.31
excl. VAT
/
Each
£
1.57
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01030011 1/4 INCH DRIVE X 11MM SOCKET BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 13/16 A/F
FACOM R8E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 8MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
BAHCO K8901M-46 IMPACT SOCKET 3/4
FACOM J.11 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 11MM
BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 20MM
STAHLWILLE 05020034 3/4 INCH DRIVE X 34MM DEEP HEX SOCKET
BAHCO 7800DM-10 SOCKET 1/2
STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
ROEBUCK HEX SOCKET 3/8 DRIVE X 19MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 8MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 15MM E113495
FACOM L/REACH SOCKET S.26HLA