GEDORE COMBINATION SPANNER 7 3,2
Ring impact spanner wrench equal wrench size - 7
See technical informationReferences
Gedore:7 3,2
Rubix:119A6596
Manufacturer :6080760
EAN:4010886608074

Product details : GEDORE COMBINATION SPANNER 7 3,2
Combination spanner, straightDesign: DIN 3113, ISO 3318, A-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side angled 15°, with a handy, sturdy hollow shaft.* Non-standard size. ° Ring side with hexagon profile.
Combination spanner 3.2 mm Sizes 3 to 5.5 with hexagon ring, up from size 6 with UD profile * not standardised
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Opening | 3.2 |
| Length | 78 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- Delivery usually within ( 8 ) days
