Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980027 OPEN JAW WRENCHES
KNIPEX 980027 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 27
rubix:
388A4256
ean:
4003773020028
Technical specifications
Opening
27
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980027 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
57
x
15
mm
Opening
27
Length
220
mm
Weight
307
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.88
excl. VAT
/
Each
£
41.86
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 980015 OPEN JAW WRENCHES
ROEBUCK WRENCH SOCKET 6X12 OPENING 22MM 865313
"KNIPEX 98003/4"" OPEN JAW WRENCHES"
467BR.16 RAPID RATCHET COMBINATION SPANNER 16MM
FACOM COMBINATION WRENCH 440.3/8SR
GEDORE 894-19 SINGLE OPEN ENDED SPANNER 19MM
STAHLWILLE 03490078 1/2 INCH DRIVE X 2.3/8 AF CROW-RING
GEDORE 22MM COMB SPANNER 6090990
FACOM 12 POINT METRIC COMBINATION WRENCH 17MM - SAFETY LOCK SYSTEM
GEDORE 8INADJUSTABLESPANNER 60 P 8
BRITOOL EXPERT LONG COMBINATION WRENCH 12MM
ROEBUCK 00280 1000V INSULATED 10MM OPEN ENDED SPANNER
FACOM 55A.17X19 55A OFFSET RING SPANNER METRIC 17 X 19MM
HOOK SPANNER FIXED PIN 95-100
ROEBUCK 047107 RATCHET SPANNER 7/16 WHITWORTH HEX